Skip Content
FATMAX XTREME TAPE RULE 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FATMAX XTREME TAPE RULE 16FT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-885
  • Mfr. Model # 33-885
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

13' tape standout. BladeArmor(TM) coating on the first 6". High-visibility Mylar(R) polyester film extends life of entire blade and improves measurement visibility. 1-1/4" wide blade for easy readability. 150% larger hook design to grab on side, top or bottom. Chrome case with durable rubber.

Technical Specs

  • Blade Length 16 ft.
  • Blade Width 1-1/4"
  • Tape Measure Product Grouping Tape Measures
  • Case Color Chrome/Black
  • Graduations 1/16"
  • Case Type Closed
  • Lock Type Top Forward
  • Stud Markings Yes
  • Item Tape Measure
  • Blade Material Steel
  • Case Material ABS Plastic with Molded Rubber Grip
  • Blade Color Chrome/Black
  • Belt Clip Yes
  • Graduation Type in., ft.
  • Rewind Type Automatic
  • Measurement Type SAE
  • Standout 13 ft.
  • Blade Coating Blade(TM) High Visibility Mylar(R) Polyester Film on Entire Blade with Blade Armor(TM) Coating on First 6"
  • Features 16" and 19.2" Stud Markings, Slip Resistant Rubber Grip
  • Tip Style 3-Rivet Hook, True-Zero(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list