Skip Content
FATMAX XTREME 5LB RED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FATMAX XTREME 5LB RED BLACK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT47-828
  • Mfr. Model # 47-828
  • UNSPSC # 11101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Application Snapping Straight Lines For Construction
  • Item Marking Chalk Refill
  • For Use With Self Chalking Line Reels
  • Colour Black
  • Size 5 lb.
  • Type Waterproof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list