FATMAX JAB SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FATMAX JAB SAW

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT20-556
  • Mfr. Model # 20-556
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 308
  • Shipping Weight 0.3 lbs

Product Details

Sharptooth(TM) technology cuts 50% faster than traditional tooth design. Hardened and tempered blade. Ergonomic non-slip grip to maximize comfort and use.

Technical Specs

  • Item 6" FatMax(R) Jab saw
  • Length 9"
  • Teeth per Inch 8
  • Function Cuts on Both Push and Pull Strokes to Save Time and Energy
  • Handle Design Cushion Grip
  • Blade Length 6-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With For Wood, Plastic, and Drywall
  • Includes Saw Only
  • Number of Pieces 1
  • Frame Material Plastic/Rubber
  • Blade Material Hardened, Tempered Steel
  • Handle Material Plastic/rubber
  • Blade Width Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list