FATMAX GRAPHITE CHECKERED FACE FRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FATMAX GRAPHITE CHECKERED FACE FRAM

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT51-000
  • Mfr. Model # 51-000
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Head Weight (Oz.) 22.0
  • Head Weight (Lb.) 1-3/8
  • Handle Graphite, Axe-style
  • Face Dia. (In.) 1-33/64
  • Face Milled
  • Overall Length (In.) 17-3/4
  • Item Framing Hammer
  • Head Material Heat-Treated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list