FATMAX FOLDING POCKET CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FATMAX FOLDING POCKET CHISEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTFMHT16145
  • Mfr. Model # FMHT16145
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 173
  • Shipping Weight 0.66 lbs

Product Details

High impact composite handle and steel strike cap for durability. Gear mechanism prevents handle from closing during use. Hardened, tempered high carbon steel blade for edge retention. Blade folds back into handle for storage.

Technical Specs

  • Blade Width (In.) 1
  • Item Wood Chisel
  • Number of Pieces 1
  • Overall Length (In.) 8-1/2
  • Blade Material Tempered Carbon Chrome Steel
  • Meets/Exceeds ASME B107.410-2008* for Performance
  • Handle Material Bi-Material

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list