Skip Content
FATMAX FLOOR CHISEL - 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FATMAX FLOOR CHISEL - 3IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-331
  • Mfr. Model # 16-331
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 318
  • Shipping Weight 1.75 lbs

Product Details

Used for cutting, prying or ripping of hardwood flooring and nails. Designed with offset blade and shorter bite for increased leverage.

Technical Specs

  • Item Hand Guarded Floor Chisel
  • Application Demolition
  • Material Chrome Vanadium Steel
  • Length 11"
  • Tip Size 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Chisel Only
  • Number of Pieces 1
  • Size 3"
  • Style Floor Chisel
  • Type Non-Tether Ready
  • Characteristics Ergonomic, Bi-material Hand Guard Helps Protect From Overstrike, Reduces Slipping and Absorbs Vibrations
  • Meets/Exceeds ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list