Skip Content
FATMAX ANTIVIBE CARPENTERS HATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FATMAX ANTIVIBE CARPENTERS HATCHET

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT54-023
  • Mfr. Model # 54-023
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • Item Carpenters Hatchet
  • Type FatMax(R) Anti-Vibe
  • Face Milled, Rim Tempered
  • Overall Length 13"
  • Cutting Edge 3-1/2"
  • Head Weight 28 oz.
  • Handle Material Steel w/Molded Rubber Grip
  • Handle Tuning Fork Design
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list