Skip Content
FASTNERS WITH WASHERS 2000/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FASTNERS WITH WASHERS 2000/BX

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1680W
  • Mfr. Model # 1680W
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are washered TEKS for fastening sheet to sheet structural steel, attaching sheet to medium gauge steel framing or purlins and other metal to metal applications up to 0.210 inch thick.

Technical Specs

  • Thread Size 12-24
  • Head Angle (Deg.) 90
  • Hex Width 5/16"
  • Washer O.D. 9/16"
  • Drill Point Size TEKS 5
  • Application Brick Tie to Steel Framing - Mansard Panel to Steel Framing - Roof Panel to Purlin - Stitch Roof
  • Finish Climaseal Coating
  • Type Imperial
  • Material Carbon Steel
  • Drive Type Hex Unslotted
  • Driver Size 5/16"
  • Item Metal Self Drilling Screws
  • Length 1-1/2"
  • Head Dia. 0.415"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list