Skip Content
FASTNER WITH WASHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FASTNER WITH WASHER

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1508SD
  • Mfr. Model # 1508SD
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Application For Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened
  • Colour -
  • For Use With Mfr. No. HD22, SA270
  • Includes -
  • Item Fastener Pin With Washer
  • Head Dia. (In.) 0.3
  • Length (In.) 1
  • Number of Pieces -
  • Package Quantity 100
  • Washer O.D. (In.) -
  • Series -
  • Thread -
  • Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
  • Shank Dia. (In.) 0.145

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list