Skip Content
FASTNER PIN WITH WASHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FASTNER PIN WITH WASHER

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1510SD
  • Mfr. Model # 1510SD
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Application For Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened
  • Colour -
  • Head Dia. (In.) 0.3
  • For Use With Mfr. No. HD22, SA270
  • Item Fastener Pin With Washer
  • Includes -
  • Length (In.) 1-1/4
  • Number of Pieces -
  • Package Quantity 100
  • Shank Dia. (In.) 0.145
  • Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
  • Series -
  • Washer O.D. (In.) -
  • Thread -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list