FASTENERS PUSHNUT ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENERS PUSHNUT ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-084
  • Mfr. Model # 020-084
  • UNSPSC # 31161724
  • CATALOGUE PAGE # 1119
  • Shipping Weight 0.26 lbs

Product Details

These flat, round type, spring steel fasteners are pushed on unthreaded rods, studs, etc. Used on nameplates, moulding studs and shafts. Contains 100 pushnut fasteners in both inch and metric. 10 sizes in all. Packed in a transparent plastic box with hinged lid.

Technical Specs

  • Item Fasteners Pushnut Assortment
  • Number of Pieces 100
  • Material Copper
  • System of Measurement Inch
  • Number of Sizes 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list