FASTENER TECH SHEET,UNIFIED THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER TECH SHEET,UNIFIED THREAD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFF3
  • Mfr. Model # 5DFF3
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Depth (In.) 0.015
  • Height (In.) 11
  • For Use With Threaded/Non-Threaded Fasteners, Fastener Ref., Fastener Tech Info
  • Includes Tables from Black Book Pages 44, 45, 70, 71, 104, 112, 113, 220
  • Package Quantity 1
  • Type Hot Sheet F13
  • Provides Unified Threads (Inch) Diameter / TPI Combinations, ISO (Metric) Threads Diameter / Pitch Combinations, Common Workshop Bolts Identification & Mechanical Properties, Tensile Strength Comparison Chart, Steel / Alloy Bolts, Inch Metric Fastener Equivalents, Threads Per Inch & Pitch Conversion Table
  • Language English
  • Width (In.) 8-1/2
  • Item Fastener Laminate Technical Data Sheet
  • Number of Pages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list