Skip Content
FASTENER TECH SHEET,TAPPING DRILL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FASTENER TECH SHEET,TAPPING DRILL S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFF5
  • Mfr. Model # 5DFF5
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With Threaded/Non-Threaded Fasteners, Fastener Ref., Fastener Tech Info
  • Height (In.) 11
  • Depth (In.) 0.015
  • Includes Tables from Black Book Pages 212-216, 226-228
  • Item Fastener Laminate Technical Data Sheet
  • Type Hot Sheet F15
  • Package Quantity 1
  • Width (In.) 8-1/2
  • Provides Self Tapping Screws And Core Drill Sizes For Sheet Metal, Recommended Drilling Sizes For Tapping (Using Standard Drills), Thread Pitch Identification Chart
  • Standards -
  • Language English
  • Number of Pages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list