FASTENER TECH SHEET,SCREW THREAD IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER TECH SHEET,SCREW THREAD IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFF9
  • Mfr. Model # 5DFF9
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Depth (In.) 0.015
  • Height (In.) 11
  • Includes Helical Coil Wire Screw Thread Inserts
  • For Use With Threaded/Non-Threaded Fasteners, Fastener Ref., Fastener Tech Info
  • Item Fastener Laminate Technical Data Sheet
  • Package Quantity 1
  • Type Hot Sheet F19
  • Width (In.) 8-1/2
  • Provides Helical Coil Wire Screw Thread Inserts
  • Number of Pages 1
  • Language English
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list