FASTENER TECH SHEET,SCREW HEADS/DRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER TECH SHEET,SCREW HEADS/DRI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFF7
  • Mfr. Model # 5DFF7
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Depth (In.) 0.015
  • For Use With Threaded/Non-Threaded Fasteners, Fastener Ref., Fastener Tech Info
  • Height (In.) 11
  • Includes Tables from Black Book Pages 25-26, 31, 32
  • Item Fastener Laminate Technical Data Sheet
  • Package Quantity 1
  • Width (In.) 8-1/2
  • Type Hot Sheet F17
  • Standards -
  • Language English
  • Number of Pages 1
  • Provides Common Screw & Bolt Heads, Common Screw Head Drives, Common Workshop Nuts, Common Workshop Washers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list