FASTENER TECH SHEET,GRADE ID BOLTS/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER TECH SHEET,GRADE ID BOLTS/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DFF6
  • Mfr. Model # 5DFF6
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Depth (In.) 0.015
  • Height (In.) 11
  • For Use With Threaded/Non-Threaded Fasteners, Fastener Ref., Fastener Tech Info
  • Includes Tables from Black Book Pages 74-77, 79-81
  • Item Fastener Laminate Technical Data Sheet
  • Package Quantity 1
  • Type Hot Sheet F16
  • Width (In.) 8-1/2
  • Standards -
  • Language English
  • Provides Grade Identification Markings For Standard (Inch) Steel Bolts & Nuts, Tightening Torque Values For UNC & UNF Bolts
  • Number of Pages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list