Skip Content
FASTENER STAKE RACK RH HOOK ZC 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FASTENER STAKE RACK RH HOOK ZC 3IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL23051
  • Mfr. Model # 23051
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1097
  • Shipping Weight 0.84 lbs

Product Details

Stake hook, ductile iron, right hand 3 inch pin length.

Technical Specs

  • Item Stake Hooks
  • Finish Zinc Plated
  • Material Ductile Iron
  • Shank Length 3"
  • Shank Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list