Skip Content
FASTENER STAKE RACK LH HOOK ZC 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FASTENER STAKE RACK LH HOOK ZC 6IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL23052
  • Mfr. Model # 23052
  • UNSPSC # 31162409
  • CATALOGUE PAGE # 1097
  • Shipping Weight 1.06 lbs

Product Details

Stake hook, ductile iron, left hand 6 inch pin length.

Technical Specs

  • Item Stake Hooks
  • Material Ductile Iron
  • Shank Length 6"
  • Finish Zinc Plated
  • Shank Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list