Skip Content
FASTENER SET,BLACK ZINC FINISH,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER SET,BLACK ZINC FINISH,PK6

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XKD4
  • Mfr. Model # 1XKD4
  • UNSPSC # 31162413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Package Quantity 6
  • Material Steel
  • For Use With 40 Series Extrusions
  • Item Fastener Set
  • Finish Black Zinc
  • Caster Type -
  • Series 15
  • Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list