Skip Content
FASTENER PKG, FOR 4RC95, 4RC96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER PKG, FOR 4RC95, 4RC96

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEZ8
  • Mfr. Model # 3CEZ8
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Connection (In.) -
  • GPH of Water @ 1 Ft. of Head -
  • For Pump Number 4RC95, 4RC96
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • Height (In.) -
  • GPH of Water @ 6 Ft. of Head -
  • HP -
  • Length (In.) -
  • Item Fastener Pkg
  • Max. Temp. (F) -
  • Material Steel
  • Includes 4 Nuts, 4 Capscrews, 1 Flange Gasket
  • Package Quantity 1
  • Max. Working Pressure (PSI) -
  • Max. Flow GPM -
  • Shaft Size (In.) -
  • Type -
  • Width (In.) -
  • Motor Phase -
  • Motor Mount -
  • Coupling Material -
  • Impeller Material -
  • Voltage -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list