FASTENER PKG, FOR 4RC93 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER PKG, FOR 4RC93

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEZ6
  • Mfr. Model # 3CEZ6
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • For Pump Number 4RC93
  • Connection (In.) -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 6 Ft. of Head -
  • HP -
  • Item Fastener Pkg
  • Length (In.) -
  • Includes 4 Nuts, 4 Capscrews, 2 Flange Gaskets
  • Max. Flow GPM -
  • Height (In.) -
  • Material Steel
  • Max. Temp. (F) -
  • Shaft Size (In.) -
  • Package Quantity 1
  • Type -
  • Max. Working Pressure (PSI) -
  • Impeller Material -
  • Coupling Material -
  • Width (In.) -
  • Motor Mount -
  • Voltage -
  • Motor Phase -
  • Gasket Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list