Skip Content
FASTENER ASSORT SCREWS 660PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER ASSORT SCREWS 660PCS

ILINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ILKK10550
  • Mfr. Model # K10550
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 3161
  • Shipping Weight 10.5 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Auto Screw Assortment
  • Head Type Hex Head/Slotted
  • Material Hard Steel
  • Number of Pieces 660
  • Number of Sizes 23

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list