FASTENER ASSORT SCREWS 650PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER ASSORT SCREWS 650PCS

ILINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ILKK10350
  • Mfr. Model # K10350
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 3161
  • Shipping Weight 6.8 lbs

Technical Specs

  • Finish Zinc Plated
  • Number of Pieces 650
  • Material Hard Steel
  • Item Auto Screw Assortment
  • Head Type Phillips Oval
  • Number of Sizes 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list