FASTENER ASSORT SCREWS 1275PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FASTENER ASSORT SCREWS 1275PCS

ILINK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ILKK10250
  • Mfr. Model # K10250
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 3161
  • Shipping Weight 7.8 lbs

Technical Specs

  • Material Hard Steel
  • Finish Zinc Plated
  • Item Auto Screw Assortment
  • Number of Pieces 1275
  • Head Type Phillips Flat
  • Number of Sizes 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list