Skip Content
FAST ORANGE PRO PUMICE LOTION 443ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAST ORANGE PRO PUMICE LOTION 443ML

FAST ORANGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DLH25416
  • Mfr. Model # 25416
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Size 443 mL
  • Item Hand Cleaner
  • Fragrance Fresh
  • Colour White
  • Formula Lotion w/ Pumice
  • Packaging Type Bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list