Skip Content
FAST LINE SS CABLE HOOK KIT 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAST LINE SS CABLE HOOK KIT 50FT

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3900107
  • Mfr. Model # 3900107
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Gray
  • Length 50 ft.
  • Includes Self-Locking Snap Hook, Cable, 1" Cap, 3/8" Cap, 1/4" Set Screw, 3/8" Lock Nut
  • For Use With Sealed-Blok(TM)
  • Item Repalcement Lifeline Kit
  • Standards CSA
  • Hardware Material Stainless Steel
  • Line Material Stainless Steel
  • Weight Capacity 420 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list