Skip Content
FAST LINE SS CABLE HOOK KIT 130FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAST LINE SS CABLE HOOK KIT 130FT

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3900114
  • Mfr. Model # 3900114
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Item Repalcement Lifeline Kit
  • For Use With Sealed-Blok(TM)
  • Includes Self-Locking Snap Hook, Cable, 1" Cap, 3/8" Cap, 1/4" Set Screw, 3/8" Lock Nut
  • Length 130 ft.
  • Colour Gray
  • Standards CSA
  • Hardware Material Stainless Steel
  • Line Material Stainless Steel
  • Weight Capacity 420 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List