Skip Content
FAST LINE GALV CABLE KIT 85FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAST LINE GALV CABLE KIT 85FT

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3900108
  • Mfr. Model # 3900108
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Gray
  • Item Repalcement Lifeline Kit
  • Includes Self-Locking Snap Hook, Cable, 1" Cap, 3/8" Cap, 1/4" Set Screw, 3/8" Lock Nut
  • For Use With Sealed-Blok(TM)
  • Length 85 ft.
  • Standards CSA
  • Hardware Material Plated Steel
  • Line Material Galvanized Steel
  • Weight Capacity 420 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List