Discontinued with Replacement
FAST FILL FUNNEL, 3 QT., YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FAST FILL FUNNEL, 3 QT., YELLOW

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N905
  • Mfr. Model # 14N905
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
FUNNEL FAST FILL 3 QT YELLOW

Your Price: NA

Technical Specs

  • Application For use with powders or fluids
  • Colour Yellow
  • Material Polyethylene
  • Item Fast Fill Funnel
  • Height 21-1/2"
  • Function For use with powders or fluids
  • Flow Capacity 3 qt.
  • Total Capacity 3 qt.
  • Includes Removable Spout
  • Cover No
  • Spout Included
  • Diameter 5-1/4"
  • Spout Outside Dia. 1-7/16"
  • Stem Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list