Skip Content
Discontinued with Replacement
FAST FILL FUNNEL, 2 QT., YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FAST FILL FUNNEL, 2 QT., YELLOW

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N904
  • Mfr. Model # 14N904
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
FUNNEL FAST FILL 2 QT YELLOW

Price: NA

Technical Specs

  • Colour Yellow
  • Application For use with powders or fluids
  • Includes Removable Spout
  • Item Fast Fill Funnel
  • Height 15-1/4"
  • Material Polyethylene
  • Flow Capacity 2 qt.
  • Total Capacity 2 qt.
  • Function For use with powders or fluids
  • Cover No
  • Stem Length 9-1/4"
  • Diameter 4-1/2"
  • Spout Included
  • Spout Outside Dia. 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list