FAST DRILL RE-SHARPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAST DRILL RE-SHARPENING

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA326-134
  • Mfr. Model # 326-134
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Capacity 8 - 30 mm. Point angles from 85 - 140 degrees. Features double bearing grinding unit and adjustable trimming angle. Includes 15 collets ranging from 12 - 26 mm, CBN diamond wheel #200 and 3 mm and 4 mm hex wrenches. Optional collets available from 8 - 11 mm and 27 - 30 mm.

Technical Specs

  • Features Double-Bearing Grinding Unit (Reduces Wear), Drill Tightening Design with Bearing Device, Adjustable Trimming Angle
  • Grinding Wheel Type Double-Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list