Skip Content
FAST DRILL RE-SHARPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FAST DRILL RE-SHARPENING

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA326-130
  • Mfr. Model # 326-130
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Drill sharpening machine. Capacity 2 - 13 mm. Point angles from 85 - 140 degrees. Features include a double bearing grinding unit, an adjustable trimming angle. Includes 12 collets ranging from 2.5 - 13 mm, CBN diamond wheel #200 and 3 mm and 4 mm hex wrenches.

Technical Specs

  • Item Fast Drill Sharpener
  • Features Double-Bearing Grinding Unit (Reduces Wear), Drill Tightening Design with Bearing Device, Adjustable Trimming Angle
  • Max. RPM 6000
  • Grinding Wheel Type Double-Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list