Skip Content
FAST CUT CUTOFF WHL 20X3/16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAST CUT CUTOFF WHL 20X3/16X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70147
  • Mfr. Model # 70147
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 563
  • Shipping Weight 34.98 lbs

Technical Specs

  • Application Metal, Steel, General Applications
  • Item Cut-Off Wheel
  • Max. RPM 3100
  • Thickness 3/16"
  • Diameter 20"
  • Series Cut-off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 20"
  • Arbor Hole Size 1"
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list