Skip Content
FAST CUT CUTOFF WHL 18X5/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAST CUT CUTOFF WHL 18X5/32X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70107
  • Mfr. Model # 70107
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 563
  • Shipping Weight 17.49 lbs

Technical Specs

  • Application Metal, Steel and General Applications
  • Item Fast Cut Stationary Saw Wheel
  • Thickness 5/32"
  • Max. RPM 3400
  • Diameter 18"
  • Series Fast Cut Stationary Saw Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list