Skip Content
FAST ADAPT QR 5/8 THRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FAST ADAPT QR 5/8 THRD

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM143011
  • Mfr. Model # 143011
  • UNSPSC # 23153301
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.36 lbs

Product Details

For Use With Fits Hole Saws Sizes 1-1/4 In. (32 mm) and Larger

Technical Specs

  • For Use With Fits Hole Saws Sizes 1-1/4" (32 mm) and Larger
  • Item Fast Adapt QR 5/8" Thread Adaptor
  • Fits Hole Saw Dia. 1-1/4" and Larger
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list