Skip Content
FARM SPRAYER,POLY,3 GAL,36 IN HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FARM SPRAYER,POLY,3 GAL,36 IN HOSE

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LGE3
  • Mfr. Model # 3LGE3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Features Poly Shut Off, Lock On Feature, Funnel Top
  • Item Handheld Sprayer
  • Wand Material Poly Extension With Viton
  • Max Sprayer Pressure 150 PSI
  • Sprayer Application Lawn and Garden, Pest Control
  • Sprayer Type Handheld
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Polyethylene
  • Sprayer Tank Capacity 3 gal.
  • In Tank Filter Yes
  • Tank Material Polyethylene
  • Wand Length 18"
  • Fill Opening Size 3"
  • Hose Length 36"
  • Sprayer Pressure Release Yes
  • Nozzle Spray Pattern Cone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list