Skip Content
FARM PUMP TANK FUEL HOSE 3/4 14FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FARM PUMP TANK FUEL HOSE 3/4 14FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71743PR168
  • Mfr. Model # 71743PR168
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.14 lbs

Technical Specs

  • Inside Dia. (In.) 3/4
  • Colour Black
  • Length 14 ft.
  • Male Thread (In.) 3/4
  • Material Brass
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Working Pressure (PSI) 50
  • Outside Dia. (In.) 1.063
  • For Use With Hand Pumps,Skid Tanks, Storage Tanks
  • Item Softwall Farm Pump Hose Factory Assemblies
  • Includes Crimped on Brass Rigid Male NPT Couplings on Each End
  • Package Quantity 10 ft.
  • Type Tube is Black Nitrile
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list