FARM PUMP TANK FUEL HOSE 1 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FARM PUMP TANK FUEL HOSE 1 12FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71741PR144
  • Mfr. Model # 71741PR144
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.58 lbs

Technical Specs

  • Colour Black
  • Inside Dia. (In.) 1
  • Length 12 ft.
  • Material Brass
  • Male Thread (In.) 1
  • Outside Dia. (In.) 1.375
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Working Pressure (PSI) 50
  • For Use With Hand Pumps,Skid Tanks, Storage Tanks
  • Includes Crimped on Brass Rigid Male NPT Couplings on Each End
  • Item Softwall Farm Pump Hose Factory Assemblies
  • Type Tube is Black Nitrile
  • Package Quantity 5 ft.
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list