Skip Content
FARM MOTOR,3 HP,1760 RPM,208-230/46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FARM MOTOR,3 HP,1760 RPM,208-230/46

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS35Z919
  • Mfr. Model # 35Z919
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.2 lbs

Technical Specs

  • Finish Dayton Grey
  • Full Load Amps 8.4-7.8/3.9
  • HP 3
  • Includes Slinger, Gasketed Conduit Box
  • Item Farm Duty Motor
  • Nameplate RPM 1760
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 89.5%
  • Overall Length 13-7/8"
  • RPM Range 1400-1800
  • Shaft Length 2-3/4"
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 182T
  • Voltage 208-230/460
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 11-1/8"
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Application Farm Duty
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list