FARM MOTOR,10 HP,1765 RPM,208-230/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FARM MOTOR,10 HP,1765 RPM,208-230/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS35Z922
  • Mfr. Model # 35Z922
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • HP 10
  • Finish Dayton Grey
  • Includes Slinger, Gasketed Conduit Box
  • Nameplate RPM 1765
  • Item Farm Duty Motor
  • Full Load Amps 28.8-26.8/13.4
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Overall Length 19-3/4"
  • Nominal Efficiency 91.7%
  • Voltage 208-230/460
  • RPM Range 1400-1800
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Shaft Length 3-1/2"
  • Frame 215T
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 16-1/4"
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Application Farm Duty
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list