Skip Content
FARM EQUIPMENT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FARM EQUIPMENT GREEN

AUTOMOTIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257741
  • Mfr. Model # 257741
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.17 lbs

Product Details

Farm equipment enamel, 12 oz. High quality, durable, and rust preventative enamel that provides excellent coverage, chip resistance and colour retention. Stops Rust(R) formula protects against corrosion and matches OEM finishes. Green (Matches John Deere)

Technical Specs

  • Colour John Deere Green
  • Item Engine Enamel
  • Temp. Range 200 Degrees F
  • Dry Time 1 hr.
  • Size/Net Weight 340 g
  • Type High Heat
  • Container Size 319mL
  • VOC 506 g/L
  • Application Method Any Angle Spray
  • Characteristics Stops Rust Formula
  • Function Enamel
  • Coverage 10-12 sq. ft./can

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list