FARM DUTY MTR,CAP START,TEFC,1HP,17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FARM DUTY MTR,CAP START,TEFC,1HP,17

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6K843
  • Mfr. Model # 6K843
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.68 lbs

Technical Specs

  • HP 1
  • Item Farm Duty Motor
  • Nameplate RPM 1725
  • Hz 60
  • Phase 1
  • Voltage 115/230
  • RPM Range 1400-1800
  • Frame 56
  • Shaft Dia. 5/8"
  • Shaft Length 2"
  • Motor Thermal Protection Manual
  • Motor Bearings Ball
  • Motor Application Farm Duty
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list