FARM DUTY MTR,CAP START,TEAO,3HP,34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FARM DUTY MTR,CAP START,TEAO,3HP,34

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2K354
  • Mfr. Model # 2K354
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.7 lbs

Technical Specs

  • Full Load Amps 13.2
  • HP 3
  • Item Farm Duty Motor
  • Nameplate RPM 3450
  • RPM Range 2350-3600
  • Phase 1
  • Hz 60
  • Frame 145T
  • Shaft Length 2-1/4"
  • Voltage 230
  • Shaft Dia. 7/8"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Application Farm Duty
  • Motor Design Capacitor-Start
  • Motor Sub Application Aeration Fan
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list