Skip Content
FARM DUTY MTR,CAP START,TEAO,1HP,17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FARM DUTY MTR,CAP START,TEAO,1HP,17

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JKX2
  • Mfr. Model # 5JKX2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.14 lbs

Product Details

Farm Duty Motor,Capacitor-Start,1 HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56H,Totally Enclosed Air-Over,Full Load Amps 9.8/5.2-4.9,60 Hz,Cradle Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.4,Ball Bearings,Max. Ambie

Technical Specs

  • Finish Green Epoxy
  • Full Load Amps 9.8/5.2-4.9
  • HP 1
  • Item Poultry Fan Motor
  • Nameplate RPM 1,725
  • Duty Continuous
  • Phase 1
  • Capacitor Required Included
  • Hz 60
  • Overall Length 11-7/8"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Standards UL Recognized (E37403), CSA Certified
  • Length Less Shaft 10"
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Frame 56H
  • Motor Application Farm Duty
  • Motor Sub Application Agricultural Fan
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.40
  • Ins. Class B
  • Motor Design Capacitor-Start/Run
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list