FARM DUTY MTR,CAP START,TEAO,1HP,17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FARM DUTY MTR,CAP START,TEAO,1HP,17

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4NXG2
  • Mfr. Model # 4NXG2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.9 lbs

Technical Specs

  • Full Load Amps 9.2/5.3-4.6
  • Finish Gray
  • Includes Shaft Slinger, Gasketed Capacitor Cover and Wiring Compartment Cover
  • HP 1
  • Nameplate RPM 1725
  • Item Farm Duty Motor
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required Included
  • Hz 60
  • Overall Length 11"
  • RPM Range 1400-1800
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 5/8"
  • Frame 56
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 9-1/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Application Farm Duty
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list