FARM DUTY MOTOR,1/3 HP,1140 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FARM DUTY MOTOR,1/3 HP,1140 115/230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHG699
  • Mfr. Model # HG699
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Farm Duty Motor
  • HP 1/3
  • Full Load Amps 7.0
  • Phase 1
  • Duty Continuous
  • Capacitor Required no
  • Nameplate RPM 1140
  • RPM Range 1000-1380
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Hz 60
  • Frame 56
  • Max. Ambient Temperature 40 Degrees C
  • Standards UL, CSA
  • Motor Thermal Protection Auto
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Application Farm Duty
  • Motor Mounting Type Cradle Base
  • Motor Design Split-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list