FARM DUTY MOTOR,1/2 HP,1075 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

FARM DUTY MOTOR,1/2 HP,1075 115/230

MARATHON

Web Price : $454.87 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSP251
  • Mfr. Model # P251
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 7.2/3.6
  • Nameplate RPM 1,075
  • Item Farm Duty Motor
  • Phase 1
  • Capacitor Required No
  • Duty Farm
  • Overall Length 11"
  • Voltage 115/230
  • Shaft Length 2-1/2"
  • Hz 60
  • RPM Range 1,000 - 1,380
  • Standards UL Recognized (E46035), CSA Certified (236833)
  • Frame 48Z
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-1/2"
  • Motor Application Farm Duty
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Sub Application Poultry/Livestock Direct Drive Fan
  • Item - Farm Duty Motors Agricultural Fan Motor

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list