FARM DTY MTR,CAPSTRT,TEAO,3/4HP,172 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FARM DTY MTR,CAPSTRT,TEAO,3/4HP,172

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5JKX0
  • Mfr. Model # 5JKX0
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.99 lbs

Product Details

Farm Duty Motor,Capacitor-Start,3/4 HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56H,Totally Enclosed Air-Over,Full Load Amps 8.2/4.2-4.1,60 Hz,Cradle Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.4,Ball Bearings,Max. Amb

Technical Specs

  • Finish Green Epoxy
  • Full Load Amps 8.2/4.2-4.1
  • HP 3/4
  • Item Poultry Fan Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Capacitor Required Included
  • Hz 60
  • Overall Length 11-7/8"
  • RPM Range 1,701 - 1,800
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • Frame 56H
  • Standards UL Recognized (E37403), CSA Certified
  • Length Less Shaft 10"
  • Shaft Dia. 5/8"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Sub Application Agricultural Fan
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Application Farm Duty
  • Motor Service Factor 1.40
  • Ins. Class B
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list