FANTASTIK 3.78 LITRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FANTASTIK 3.78 LITRES

FANTASTIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRCCB483223
  • Mfr. Model # CB483223
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1653
  • Shipping Weight 16.67 lbs

Product Details

Versatile, ready to use disinfectant all-purpose cleaner. Cuts through tough, greasy soils, removes grease, grime, fingerprints, smoke film, crayon, lipstick, heel marks and soap scum. Use on hard surfaces including countertops, sinks, wall, ceramic tiles

Technical Specs

  • Item All-Purpose Cleaner, 3.78 L
  • Size
  • Net Weight 37.4 lbs.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list