FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6KD75
  • Mfr. Model # 6KD75
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1434
  • Shipping Weight 1.25 lbs

Product Details

Square AC Axial Fan, Air Flow 117 CFM, Volts @ 50/60 Hz 115, Height 4 11/16 Inches, Width 4 11/16 Inches, Depth 1 1/2 Inches, Current Rating 0.24 Amp, Power Rating 20 Watts, Fan Speed 3150 RPM, Sound Level 50 dBA, Maximum Ambient Temperature 158 Degrees F

Technical Specs

  • CFM @ 0.000-In. SP 117
  • Depth 1-1/2"
  • Item Axial Fan
  • Phase 1
  • Thermal Protection Impedance
  • Bearings Ball
  • Housing Finish Black Painted
  • Fan RPM 3150
  • Hz 60/50
  • Motor Type Shaded Pole
  • Housing Material Cast Aluminium
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene Terephthalate
  • Standards UL and cUL Component Recognized
  • Requires Cord Set (Not Included)
  • Motor Insulation Class A
  • Amps 0.24 A
  • Max. Ambient Temp. 158? F
  • Fan Item Axial Fan
  • Fan Watts 20
  • Fan Height 4-11/16"
  • Fan Voltage 115 VAC
  • Fan Shape Square
  • Electrical Connection - Fans Terminals
  • Fan dBA 50
  • Fan Depth 1-1/2"
  • Mounting Eye O.C. - Fans 4-1/8"
  • Fan Width 4-11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list